Safety Sign, 7 in H, 17 in W, Polyethylene, Vertical Rectangle, English, 476R64

  • Mfr # 476R64

  • Zoro # G5882550


product price: $9.29
/ea
Sold in multiples of 2 for $18.58

Key Features

Header
Notice
Legend
NO LIFT TRUCKS BEYOND THIS POINT
Width
17 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476R64
Zoro #
G5882550
UPC #
00194484193928
Country of Origin
United States

Dimensions

Width
17 in
Height
7 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Header
Notice
Legend
NO LIFT TRUCKS BEYOND THIS POINT
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Header Legend Color
White
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Symbol and Text
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
Black, Red
Header Background Color
Blue
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Sign Legend Text Color
Black, Red
Sign Mounting Location
Wall
Anti-Slip Surface
No
State Specific Sign
No
Minimum Application Temperature
-90 Degrees F
Chemical Resistant
Yes
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
168 Degrees F
Write on Surface
No
Sign Header Background Color
Blue
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Mirror Print
No
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Metal Detectable
No
Corrosion Resistant
Yes
Sign Legend
No Lift Trucks Beyond This Point
Average Outdoor Durability
1 to 3 yr
Sign Header Style
Text
Sign Header Text Color
White
ANSI Standards
ANSI Z535
Sign Format
Traditional OSHA
Sign Header
Notice
ANSI 969 Compliant
No
Number of Printed Sides
1
Graffiti Resistant
Yes
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Outdoor Life Expectancy
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Lift Trucks Beyond This Point, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.