Safety Sign, 7 in H, 17 in W, Vinyl, Vertical Rectangle, English, 473K59

  • Mfr # 473K59

  • Zoro # G5631040


product price:  $4.15
/ea
Sold in multiples of 4 for $16.60

Key Features

Header
Danger
Legend
No Trespassing On This Property Under Penalty of The Law
Width
17 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473K59
Zoro #
G5631040
UPC #
00194484117856
Country of Origin
United States

Dimensions

Width
17 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
No Trespassing On This Property Under Penalty of The Law
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black, Red
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Legend Style
Symbol and Text
Header Background Color
Black, Red, White
Header Legend Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Black, Red
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
ANSI 969 Compliant
No
Metal Detectable
No
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Write on Surface
No
Average Outdoor Durability
2 yr
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
176 Degrees F
Sign Format
Traditional OSHA
Sign Header Text Color
White
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Corrosion Resistant
No
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Mirror Print
No
Sign Header Style
Text
Graffiti Resistant
No
Sign Legend
No Trespassing On This Property Under Penalty Of The Law
Protective Coating
No Protective Coating
Sign Header
Danger
Sign Header Background Color
Black, Red, White
Includes Mounting Hardware
No
Sign Legend Background Color
White
Chemical Resistant
No
Glow In The Dark
No
Sign Legend Style
Symbol and Text
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Trespassing On This Property Under Penalty Of The Law, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.