Safety Sign, 7 in H, 17 in W, Vinyl, Vertical Rectangle, English, 476C43

  • Mfr # 476C43

  • Zoro # G5809723


product price:  $4.15
/ea
Sold in multiples of 4 for $16.60

Key Features

Header
Danger
Legend
Inhalation Hazard Do Not Breathe Vapors
Width
17 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476C43
Zoro #
G5809723
UPC #
00194484185275
Country of Origin
United States

Dimensions

Width
17 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Inhalation Hazard Do Not Breathe Vapors
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.1000(a)(2), OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.132, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Header Legend Color
White
Header Background Color
Black, Red, White
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Legend Text Color
Black
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
Danger
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Metal Detectable
No
Graffiti Resistant
No
Number of Printed Sides
1
Adhesive Style
Permanent
Sign Format
Traditional OSHA
Chemical Resistant
No
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
Sign Legend
Inhalation Hazard Do Not Breathe Vapors
Average Outdoor Durability
2 yr
Sign Legend Background Color
White
Anti-Slip Surface
No
Corrosion Resistant
No
Sign Header Background Color
Black, Red, White
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Header Style
Text
Minimum Application Temperature
-40 Degrees F
Sign Header Text Color
White
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.1000(a)(2), OSHA 29 CFR 1910.132
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Inhalation Hazard Do Not Breathe Vapors, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.