Safety Sign, 7 in H, 17 in W, Vinyl, Vertical Rectangle, English, 477F89

  • Mfr # 477F89

  • Zoro # G5883418


product price:  $4.15
/ea
Sold in multiples of 4 for $16.60

Key Features

Header
Safety First
Legend
WHEELS MUST BE CHOCKED BEFORE LOADING OR UNLOADING
Width
17 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477F89
Zoro #
G5883418
UPC #
00194484195649
Country of Origin
United States

Dimensions

Width
17 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Safety First
Legend
WHEELS MUST BE CHOCKED BEFORE LOADING OR UNLOADING
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(k)(1), (m)(7)
Header Background Color
Green
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(k)(1), (m)(7)
Anti-Slip Surface
No
Sign Header Background Color
Green
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z535
Chemical Resistant
No
State Specific Sign
No
Mirror Print
No
Corrosion Resistant
No
Number of Printed Sides
1
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Sign Header Text Color
White
Graffiti Resistant
No
Write on Surface
No
Sign Legend Background Color
White
Material Properties
Flexible
Glow In The Dark
No
Sign Mounting Location
Wall
Adhesive Style
Permanent
Sign Header Style
Text
Sign Header
Safety First
Average Outdoor Durability
2 yr
Metal Detectable
No
Sign Legend
Wheels Must Be Chocked Before Loading Or Unloading
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Maximum Service Temperature
176 Degrees F
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wheels Must Be Chocked Before Loading Or Unloading, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.