Safety Sign, 7 in H, 5 in W, Vinyl, Vertical Rectangle, English, 472Z54

  • Mfr # 472Z54

  • Zoro # G5625072


product price:  $2.69
/ea

Key Features

Header
No Header
Legend
No Cellular Phones
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
472Z54
Zoro #
G5625072
UPC #
00194484110093
Country of Origin
United States

Dimensions

Width
5 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
No Cellular Phones
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,29 CFR 1926.1417(d)
Legend Style
Symbol and Text
Sign Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
State Specific Sign
No
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z535
Legend Pictogram ID
PPIC-321
Material Properties
Flexible
Sign Legend Background Color
White
Adhesive Style
Permanent
Legend Pictogram Description
No Cell Phones
Protective Coating
No Protective Coating
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Anti-Slip Surface
No
Average Outdoor Durability
2 yr
Maximum Service Temperature
176 Degrees F
Graffiti Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
Write on Surface
No
Sign Header
No Header
Sign Legend
No Cellular Phones
Metal Detectable
No
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Cellular Phones, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.