Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Aluminum, Square, No Text

  • Mfr # 473C14

  • Zoro # G5646081


product price: $13.09
/ea
Sold in multiples of 2 for $26.18

Key Features

Header
No Header
Legend
(No Admittance Symbol)
Height
7 in
Sign Shape
Square
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473C14
Zoro #
G5646081
UPC #
00194484111670
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
(No Admittance Symbol)
Sign Shape
Square
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
No Text
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Sign Legend Color
Black, Red
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Symbol
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black, Red
Sign Header
No Header
Glow In The Dark
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
5 yr
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
Yes
Sign Format
Other Format
Sign Legend Style
Symbol
Average Outdoor Durability
5 yr
Sign Legend Background Color
White
Metal Detectable
No
Maximum Service Temperature
250 Degrees F
Sign Legend
No Admittance
Number of Printed Sides
1
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Anti-Slip Surface
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Chemical Resistant
Yes
ANSI Standards
ANSI Z535
Write on Surface
No
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Square, Number of Printed Sides 1, No Text, Sign Format Other Format, Sign Legend No Admittance, Sign Legend Background Color White, Sign Legend Style Symbol

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.