Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 447W07

  • Mfr # 447W07

  • Zoro # G5875541


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Biohazard
Legend
No Food Or Drink To Be Stored In This Refrigerator
Width
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
447W07
Zoro #
G5875541
UPC #
00194484150341
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Biohazard
Legend
No Food Or Drink To Be Stored In This Refrigerator
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535
ANSI Compliant
Yes
Legend Style
Symbol and Text
Material
Aluminum
Sign Legend Text Color
Black, Orange
Average Outdoor Durability
5 yr
Sign Legend Background Color
Black, Orange
Metal Detectable
No
Write on Surface
No
Number of Printed Sides
1
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Other Format
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Maximum Service Temperature
250 Degrees F
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Chemical Resistant
Yes
State Specific Sign
No
Mirror Print
No
Outdoor Life Expectancy
5 yr
Sign Legend
Biohazard No Food Or Drink To Be Stored In This Refrigerator
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Sign Header
No Header
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Biohazard No Food Or Drink To Be Stored In This Refrigerator, Sign Legend Background Color Black, Orange, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.