Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 449M11

  • Mfr # 449M11

  • Zoro # G5230528


product price: $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Header
Notice
Legend
No Alcohol Or Drugs Allowed On These Premises
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
449M11
Zoro #
G5230528
UPC #
00194484000837
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
No Alcohol Or Drugs Allowed On These Premises
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Legend Style
Text
Header Legend Color
White
OSHA Compliant
Yes
Header Background Color
Blue
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
Sign Legend Text Color
Black
Chemical Resistant
Yes
Sign Header Background Color
Blue
Sign Legend
No Alcohol Or Drugs Allowed On These Premises
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Metal Detectable
No
Sign Format
Traditional OSHA
Write on Surface
No
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
250 Degrees F
ANSI Standards
ANSI Z535
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Sign Header Text Color
White
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
Yes
Sign Legend Style
Text
Number of Printed Sides
1
Average Outdoor Durability
5 yr
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Sign Header
Notice
Mirror Print
No
Glow In The Dark
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
5 yr
Anti-Slip Surface
No
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Alcohol Or Drugs Allowed On These Premises, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products