Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 449M17

  • Mfr # 449M17

  • Zoro # G5816802


product price:  $13.15
/ea

Key Features

Header
Notice
Legend
This Is A Drug-Free Workplace
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
449M17
Zoro #
G5816802
UPC #
00194484152093
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
This Is A Drug-Free Workplace
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Text
Header Legend Color
White
Sign Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Sign Legend Text Color
Black
Sign Header
Notice
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Mounting Pattern
4 Corner
Average Outdoor Durability
5 yr
Sign Header Text Color
White
Corrosion Resistant
Yes
Glow In The Dark
No
Material Properties
Rigid
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Sign Header Style
Text
Sign Format
Traditional OSHA
Mirror Print
No
Sign Mounting Location
Wall
Includes Mounting Hardware
No
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
Maximum Service Temperature
250 Degrees F
Sign Legend Background Color
White
Write on Surface
No
Anti-Slip Surface
No
Graffiti Resistant
Yes
Sign Header Background Color
Blue
Number of Printed Sides
1
Metal Detectable
No
Sign Legend
This Is A Drug-Free Workplace
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Is A Drug-Free Workplace, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.