Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 451P84

  • Mfr # 451P84

  • Zoro # G5798709


product price:  $16.99
/ea

Key Features

Header
Caution
Legend
Laser Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451P84
Zoro #
G5798709
UPC #
00194484153045
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Laser Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Yellow
Background Color
Yellow
Header Background Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Legend Color
Black, Red
ANSI Compliant
Yes
Legend Style
Symbol and Text
Language
English
Sign Legend Color
Black, Red
Mounting Style
With Mounting Holes
OSHA Compliant
Yes
Double-Sided
No
Material
Aluminum
Subject Matter
Laser Hazard
Sign Legend Text Color
Black, Red
Outdoor Life Expectancy
5 yr
Chemical Resistant
Yes
ANSI 969 Compliant
No
State Specific Sign
No
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
Yes
Maximum Service Temperature
250 Degrees F
Sign Legend Style
Symbol and Text
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Sign Legend Background Color
Yellow
Write on Surface
No
Sign Legend
Laser Area
Sign Header Background Color
Black
Metal Detectable
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Header Text Color
Yellow
Graffiti Resistant
Yes
Sign Header
Caution
Mounting Pattern
4 Corner
Sign Header Style
Text
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z535
Mirror Print
No
Average Outdoor Durability
5 yr
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Laser Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.