Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 451R10

  • Mfr # 451R10

  • Zoro # G5859469


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Caution
Legend
Helium Neon Laser Do Not Stare Into Beam
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451R10
Zoro #
G5859469
UPC #
00194484153151
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Helium Neon Laser Do Not Stare Into Beam
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Laser Hazard
Header Legend Color
Yellow
Mounting Style
With Mounting Holes
Background Color
Yellow
OSHA Compliant
Yes
Double-Sided
No
Header Background Color
Black
Sign Legend Color
Black
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Legend Style
Text
Language
English
Operating Temp. Range
-40 Degrees to 140 Degrees F
Material
Aluminum
Legend Color
Black
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
5 yr
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Mirror Print
No
ANSI 969 Compliant
No
Sign Header Background Color
Black
Sign Header Text Color
Yellow
Chemical Resistant
Yes
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Sign Header Style
Text
Average Outdoor Durability
5 yr
Minimum Service Temperature
-40 Degrees F
Sign Legend
Helium Neon Laser Do Not Stare Into Beam
Sign Legend Background Color
Yellow
Metal Detectable
No
Glow In The Dark
No
Write on Surface
No
Anti-Slip Surface
No
Maximum Service Temperature
250 Degrees F
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
ANSI Standards
ANSI Z535
Sign Header
Caution
Number of Printed Sides
1
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Helium Neon Laser Do Not Stare Into Beam, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.