Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 451T12

  • Mfr # 451T12

  • Zoro # G5780868


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Danger
Legend
Laser Light
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451T12
Zoro #
G5780868
UPC #
00194484153748
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Danger
Legend
Laser Light
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Material
Aluminum
Background Color
White
ANSI Compliant
No
OSHA Compliant
No
Header Background Color
White
Subject Matter
Laser Hazard
Sign Legend Color
Black, Red
Mounting Style
With Mounting Holes
Header Legend Color
Black
Legend Color
Black, Red
Language
English
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black, Red
Maximum Service Temperature
250 Degrees F
Sign Legend
Danger Laser Light
Write on Surface
No
Number of Printed Sides
1
State Specific Sign
No
Graffiti Resistant
Yes
Sign Legend Background Color
White
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Chemical Resistant
Yes
Outdoor Life Expectancy
5 yr
Average Outdoor Durability
5 yr
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Sign Header
No Header
Sign Format
Other Format
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Danger Laser Light, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products