Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 451T23

  • Mfr # 451T23

  • Zoro # G5836588


product price:  $16.99
/ea

Key Features

Header
Notice
Legend
Laser Repair In Progress Do Not Enter When Light Is Flashing Eye Protection Required
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451T23
Zoro #
G5836588
UPC #
00194484153809
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Notice
Legend
Laser Repair In Progress Do Not Enter When Light Is Flashing Eye Protection Required
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Background Color
Blue
Language
English
Legend Style
Symbol and Text
Legend Color
Black
Background Color
White
Header Legend Color
White
Mounting Style
With Mounting Holes
Double-Sided
No
Material
Aluminum
ANSI Compliant
Yes
Sign Legend Color
Black
Subject Matter
Laser Hazard
Standards
OSHA 29 CFR 1910.145,ANSI Z535
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Legend Style
Symbol and Text
Metal Detectable
No
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Write on Surface
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Sign Header Style
Text
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Outdoor Life Expectancy
5 yr
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Blue
Mirror Print
No
Maximum Service Temperature
250 Degrees F
Average Outdoor Durability
5 yr
State Specific Sign
No
Corrosion Resistant
Yes
Number of Printed Sides
1
Sign Header Text Color
White
Sign Header
Notice
Glow In The Dark
No
Sign Legend
Laser Repair In Progress Do Not Enter When Light Is Flashing Eye Protection Required
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Laser Repair In Progress Do Not Enter When Light Is Flashing Eye Protection Required, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.