Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 451Y26

  • Mfr # 451Y26

  • Zoro # G5872732


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Radiation
Legend
(Blank)
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451Y26
Zoro #
G5872732
UPC #
00194484154677
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Radiation
Legend
(Blank)
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Pink, Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Sign Legend Color
Yellow
ANSI Compliant
No
Legend Color
Yellow
Operating Temp. Range
-40 Degrees to 140 Degrees F
Material
Aluminum
Subject Matter
Radiation Hazard
Language
English
OSHA Compliant
No
Mounting Style
With Mounting Holes
Legend Style
Text
Background Color
Pink, Yellow
Sign Legend Text Color
Yellow
Mirror Print
No
Corrosion Resistant
Yes
Sign Header
Radiation
ANSI 969 Compliant
No
Sign Legend
Blank
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Sign Legend Background Color
Pink, Yellow
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Maximum Service Temperature
250 Degrees F
Outdoor Life Expectancy
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Average Outdoor Durability
5 yr
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Sign Legend Style
Text
Glow In The Dark
No
Number of Printed Sides
1
Write on Surface
No
Chemical Resistant
Yes
Sign Format
Other Format
Metal Detectable
No
Sign Mounting Location
Wall
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Blank, Sign Legend Background Color Pink, Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.