Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 451Z15

  • Mfr # 451Z15

  • Zoro # G5828888


product price:  $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Header
Caution
Legend
Radiation Area Authorized Personnel Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451Z15
Zoro #
G5828888
UPC #
00194484155254
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Radiation Area Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
OSHA Compliant
Yes
Sign Legend Color
Black, Pink
Double-Sided
No
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.1096,OSHA 29 CFR 1910.145,ANSI Z535
Operating Temp. Range
-40 Degrees to 140 Degrees F
Subject Matter
Radiation Hazard
ANSI Compliant
Yes
Material
Aluminum
Legend Color
Black, Pink
Header Legend Color
Yellow
Mounting Style
With Mounting Holes
Background Color
Yellow
Header Background Color
Black
Symbol
Radioactive Material Hazard
Sign Legend Text Color
Black, Pink
Includes Mounting Hardware
No
Sign Legend
Radiation Area Authorized Personnel Only
State Specific Sign
No
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Glow In The Dark
No
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Sign Mounting Location
Wall
Mirror Print
No
Maximum Service Temperature
250 Degrees F
Sign Legend Background Color
Yellow
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Graffiti Resistant
Yes
Chemical Resistant
Yes
Sign Header Text Color
Yellow
Sign Header Style
Text
Sign Header Background Color
Black
Sign Legend Style
Symbol and Text
Mounting Pattern
4 Corner
Metal Detectable
No
Average Outdoor Durability
5 yr
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Header
Caution
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.1096, OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Radiation Area Authorized Personnel Only, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.