Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 451Z74

  • Mfr # 451Z74

  • Zoro # G5827171


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Caution
Legend
N.O.R.M. Naturally Occurring Radioactive Material.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451Z74
Zoro #
G5827171
UPC #
00194484155612
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
N.O.R.M. Naturally Occurring Radioactive Material.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Sign Legend Color
Black, Yellow
OSHA Compliant
Yes
Background Color
White
Mounting Style
With Mounting Holes
Subject Matter
Radiation Hazard
Material
Aluminum
Legend Color
Black, Yellow
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Header Legend Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Background Color
Yellow
ANSI Compliant
Yes
Language
English
Symbol
General Warning Hazard
Sign Legend Text Color
Black, Yellow
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
Yes
Glow In The Dark
No
Sign Format
ANSI/OSHA Format
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
5 yr
Anti-Slip Surface
No
Outdoor Life Expectancy
5 yr
Sign Mounting Location
Wall
Write on Surface
No
Sign Header Text Color
Black
Sign Legend
N.O.R.M. Naturally Occurring Radioactive Material
Mounting Pattern
4 Corner
Sign Header Style
Symbol and Text
Sign Legend Background Color
White
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Number of Printed Sides
1
Maximum Service Temperature
250 Degrees F
Sign Header Background Color
Yellow
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Sign Header
Caution
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend N.O.R.M. Naturally Occurring Radioactive Material, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products