Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 451Z98

  • Mfr # 451Z98

  • Zoro # G5797239


product price:  $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Header
Caution
Legend
Radioactive Equipment In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451Z98
Zoro #
G5797239
UPC #
00194484155766
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Radioactive Equipment In This Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Double-Sided
No
Legend Style
Text
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Pink
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Header Legend Color
Yellow
Material
Aluminum
Language
English
Background Color
Yellow
Legend Color
Pink
Sign Legend Text Color
Pink
Corrosion Resistant
Yes
Chemical Resistant
Yes
Anti-Slip Surface
No
Maximum Service Temperature
250 Degrees F
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Sign Header Style
Text
Sign Header
Caution
Metal Detectable
No
Sign Header Background Color
Black
Outdoor Life Expectancy
5 yr
Graffiti Resistant
Yes
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Write on Surface
No
Sign Legend
Radioactive Equipment In This Area
Sign Format
Traditional OSHA
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Sign Legend Style
Text
Sign Mounting Location
Wall
Sign Legend Background Color
Yellow
Sign Header Text Color
Yellow
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Radioactive Equipment In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products