Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 464X81

  • Mfr # 464X81

  • Zoro # G5885043


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Caution
Legend
Chemical Goggles Required In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
464X81
Zoro #
G5885043
UPC #
00194484196684
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Chemical Goggles Required In This Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black, Blue, White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
Header Legend Color
Black
Legend Style
Symbol and Text
OSHA Compliant
Yes
Header Background Color
Yellow
Sign Legend Text Color
Black, Blue, White
Glow In The Dark
No
Legend Pictogram Description
Eye Protection
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Anti-Slip Surface
No
Includes Mounting Hardware
No
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Sign Legend
Chemical Goggles Required In This Area.
Mirror Print
No
Sign Legend Style
Symbol and Text
Sign Header Text Color
Black
ANSI 969 Compliant
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Average Outdoor Durability
5 yr
Graffiti Resistant
Yes
Material Properties
Rigid
Sign Legend Background Color
White
Maximum Service Temperature
250 Degrees F
Metal Detectable
No
Sign Header Background Color
Yellow
Sign Header Style
Symbol and Text
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
5 yr
Sign Format
ANSI/OSHA Format
Mounting Pattern
4 Corner
Legend Pictogram ID
PPEQ-201
Sign Mounting Location
Wall
Sign Header
Caution
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Header Pictogram ID
PPIC-55
Corrosion Resistant
Yes
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Chemical Goggles Required In This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.