Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 464X95

  • Mfr # 464X95

  • Zoro # G5177650


product price:  $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Header
Danger
Legend
Asbestos Cancer And Lung Disease Hazard Authorized Personnel Only Respirators And Protective Clothing are Required In This Area
Width
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
464X95
Zoro #
G5177650
UPC #
00194484005009
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Asbestos Cancer And Lung Disease Hazard Authorized Personnel Only Respirators And Protective Clothing are Required In This Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132(a)
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Style
Text
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
Sign Legend Text Color
Black
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Average Outdoor Durability
5 yr
Sign Mounting Location
Wall
Sign Header Text Color
White
Maximum Service Temperature
250 Degrees F
Number of Printed Sides
1
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Sign Header Background Color
Black, Red, White
Write on Surface
No
Chemical Resistant
Yes
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Mirror Print
No
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Danger
Sign Legend
Asbestos Cancer And Lung Disease Hazard Authorized Personnel Only Respirators And Protective Clothing Are Required In This Area
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Header Style
Text
Mounting Pattern
4 Corner
Metal Detectable
No
Sign Legend Style
Text
Outdoor Life Expectancy
5 yr
Sign Legend Background Color
White
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132(a)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Asbestos Cancer And Lung Disease Hazard Authorized Personnel Only Respirators And Protective Clothing Are Required In This Area, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products