Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 464Z42

  • Mfr # 464Z42

  • Zoro # G5888202


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Danger
Legend
Caustic Will Cause Severe Burns, Injury Or Death. Wear Protective Equipment (w/Symbol)
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
464Z42
Zoro #
G5888202
UPC #
00194484197612
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Caustic Will Cause Severe Burns, Injury Or Death. Wear Protective Equipment (w/Symbol)
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red
Legend Style
Symbol and Text
Sign Legend Color
Black, Blue
Double-Sided
No
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132(a)
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Legend Color
White
OSHA Compliant
Yes
Sign Legend Text Color
Black, Blue
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Write on Surface
No
Corrosion Resistant
Yes
Mirror Print
No
Average Outdoor Durability
5 yr
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Legend
Caustic Will Cause Severe Burns, Injury Or Death. Wear Protective Equipment.
Sign Format
ANSI/OSHA Format
State Specific Sign
No
Mounting Pattern
4 Corner
Number of Printed Sides
1
Sign Header Background Color
Red
Sign Header Text Color
White
ANSI Standards
ANSI Z535
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Chemical Resistant
Yes
Metal Detectable
No
Maximum Service Temperature
250 Degrees F
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Sign Header
Danger
Sign Legend Background Color
White
Outdoor Life Expectancy
5 yr
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Sign Header Style
Symbol and Text
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132(a)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Caustic Will Cause Severe Burns, Injury Or Death. Wear Protective Equipment., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.