Shop CONDOR

Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 465H62

  • Mfr # 465H62
  • Zoro # G5084383

product price: 
$
16.99
/ea

Key Features

Header
Danger
Legend
Confined Space Enter By Permit Only
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
465H62
Zoro #
G5084383
UPC #
-
Country of Origin
United States
Item
Safety Sign
Header
Danger
Legend
Confined Space Enter By Permit Only
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.146
Header Background Color
Black, Red, White
Header Legend Color
White
Sign Legend Color
Black, Red
Legend Style
Symbol and Text
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black, Red
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.146
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Sign Legend
Confined Space. Enter By Permit Only.
Sign Header Background Color
Red
Sign Legend Style
Symbol and Text
Sign Header Style
Symbol and Text
Includes Mounting Hardware
No
Legend Pictogram Description
Not Allowed
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Anti-Slip Surface
No
Corrosion Resistant
Yes
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Sign Legend Background Color
White
Material Properties
Rigid
Metal Detectable
No
Sign Header
Danger
ANSI Standards
ANSI Z535
Mirror Print
No
Average Outdoor Durability
5 yr
Sign Header Text Color
White
Legend Pictogram ID
PADM-09
Header Pictogram ID
PPIC-61
Number of Printed Sides
1
Write on Surface
No
Outdoor Life Expectancy
5 yr
Minimum Application Temperature
-40 Degrees F
Sign Format
ANSI/OSHA Format
Chemical Resistant
Yes
Product Type
Safety Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Confined Space. Enter By Permit Only., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products