Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 465H79

  • Mfr # 465H79

  • Zoro # G5816662


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Danger
Legend
Confined Space. Keep Out Unless Authorized.
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465H79
Zoro #
G5816662
UPC #
00194484199487
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Confined Space. Keep Out Unless Authorized.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
Header Background Color
Black, Red, White
Sign Legend Color
Black, Red
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
OSHA Compliant
Yes
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.146
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Sign Legend
Confined Space. Keep Out Unless Authorized.
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Maximum Service Temperature
250 Degrees F
State Specific Sign
No
Header Pictogram ID
PPIC-61
Sign Header Background Color
Red
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Symbol and Text
Sign Header Style
Symbol and Text
Includes Mounting Hardware
No
Write on Surface
No
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Average Outdoor Durability
5 yr
Sign Header
Danger
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.146
Legend Pictogram Description
Not Allowed
Material Properties
Rigid
Outdoor Life Expectancy
5 yr
Sign Format
ANSI/OSHA Format
Sign Mounting Location
Wall
Metal Detectable
No
Chemical Resistant
Yes
Mirror Print
No
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Legend Pictogram ID
PADM-09
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
White
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Confined Space. Keep Out Unless Authorized., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products