Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 465H95

  • Mfr # 465H95

  • Zoro # G5888850


product price:  $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Header
Danger
Legend
Do Not Enter. Permit-Required Confined Space.
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
465H95
Zoro #
G5888850
UPC #
00194484199609
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Do Not Enter. Permit-Required Confined Space.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.146 (c)(2)
Header Background Color
Black, Red, White
Header Legend Color
White
Sign Legend Color
Black, Red
Sign Legend Text Color
Black, Red
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
Write on Surface
No
Outdoor Life Expectancy
5 yr
Anti-Slip Surface
No
Corrosion Resistant
Yes
Sign Legend Background Color
White
Sign Header Text Color
White
Sign Format
ANSI/OSHA Format
Mirror Print
No
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Sign Header Style
Symbol and Text
ANSI 969 Compliant
No
Maximum Service Temperature
250 Degrees F
Number of Printed Sides
1
Includes Mounting Hardware
No
Sign Header
Danger
Sign Header Background Color
Red
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Sign Legend
Do Not Enter. Permit-Required Confined Space.
Sign Mounting Location
Wall
Glow In The Dark
No
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.146 (c)(2)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Enter. Permit-Required Confined Space., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.