Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 465J74

  • Mfr # 465J74

  • Zoro # G5799600


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Danger
Legend
Confined Space Follow Entry Procedures No. _____
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465J74
Zoro #
G5799600
UPC #
00194484199821
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Confined Space Follow Entry Procedures No. _____
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Legend Style
Text
Double-Sided
No
ANSI Compliant
Yes
Header Background Color
Black, Red, White
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.146
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Number of Printed Sides
1
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Sign Header Background Color
Black, Red, White
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
250 Degrees F
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
ANSI 969 Compliant
No
Material Properties
Rigid
Sign Legend Background Color
White
Sign Legend Style
Text
Protective Coating
Clear Liquid Laminate
Sign Format
Traditional OSHA
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.146
Sign Legend
Confined Space Follow Entry Procedures No. _____
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Header Text Color
White
Average Outdoor Durability
5 yr
Sign Header Style
Text
Chemical Resistant
Yes
State Specific Sign
No
ANSI Standards
ANSI Z535
Write on Surface
No
Mirror Print
No
Graffiti Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Sign Header
Danger
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Follow Entry Procedures No. _____, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.