Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 465J90

  • Mfr # 465J90

  • Zoro # G5525663


product price: $17.79
/ea

Key Features

Header
Danger
Legend
Confined Space Do Not Enter Without Permit And Authorized Attendant
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
465J90
Zoro #
G5525663
UPC #
00194484052348
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Confined Space Do Not Enter Without Permit And Authorized Attendant
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Background Color
Black, Red, White
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.146
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black, Red
Legend Style
Text
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Sign Legend
Confined Space Do Not Enter Without Permit And Authorized Attendant
Sign Header
Danger
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Includes Mounting Hardware
No
Metal Detectable
No
Write on Surface
No
Average Outdoor Durability
5 yr
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Anti-Slip Surface
No
Sign Legend Style
Text
Sign Mounting Location
Wall
State Specific Sign
No
Sign Format
Traditional OSHA
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.146
Mirror Print
No
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
Sign Header Style
Text
Maximum Service Temperature
250 Degrees F
ANSI 969 Compliant
No
Sign Header Background Color
Black, Red, White
Mounting Pattern
4 Corner
Material Properties
Rigid
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Do Not Enter Without Permit And Authorized Attendant, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products