Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 465M40

  • Mfr # 465M40

  • Zoro # G5613653


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Danger
Legend
Do Not Perform A Confined Space Rescue Without Proper Safety Equipment
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465M40
Zoro #
G5613653
UPC #
00194484053208
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Do Not Perform A Confined Space Rescue Without Proper Safety Equipment
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Legend Style
Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.146
Double-Sided
No
Header Background Color
Black, Red, White
Header Legend Color
White
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Glow In The Dark
No
Number of Printed Sides
1
Outdoor Life Expectancy
5 yr
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Mirror Print
No
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Sign Header Text Color
White
Write on Surface
No
Includes Mounting Hardware
No
Sign Header Style
Text
Sign Legend Style
Text
Sign Legend Background Color
White
Chemical Resistant
Yes
Average Outdoor Durability
5 yr
Sign Legend
Do Not Perform A Confined Space Rescue Without Proper Safety Equipment
Sign Header Background Color
Black, Red, White
Maximum Service Temperature
250 Degrees F
Sign Header
Danger
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.146
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Perform A Confined Space Rescue Without Proper Safety Equipment, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products