Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 465M48

  • Mfr # 465M48

  • Zoro # G5632282


product price: $16.99
/ea

Key Features

Header
Danger
Legend
Follow Confined Space Entry Procedure Before Entering
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465M48
Zoro #
G5632282
UPC #
00194484053284
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Follow Confined Space Entry Procedure Before Entering
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black
Header Background Color
Black, Red, White
Legend Style
Text
Header Legend Color
White
OSHA Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.146
Sign Legend Text Color
Black
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
White
Sign Legend Style
Text
Mirror Print
No
Sign Header Style
Text
Average Outdoor Durability
5 yr
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.146
Outdoor Life Expectancy
5 yr
Number of Printed Sides
1
Chemical Resistant
Yes
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
State Specific Sign
No
Material Properties
Rigid
Sign Header
Danger
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Write on Surface
No
Maximum Service Temperature
250 Degrees F
Metal Detectable
No
Sign Header Background Color
Black, Red, White
Sign Legend
Follow Confined Space Entry Procedure Before Entering
Corrosion Resistant
Yes
Sign Legend Background Color
White
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Follow Confined Space Entry Procedure Before Entering, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products