Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 465U86

  • Mfr # 465U86

  • Zoro # G5620583


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Caution
Legend
Safety Shoes Must Be Worn In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465U86
Zoro #
G5620583
UPC #
00194484057299
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Safety Shoes Must Be Worn In This Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Sign Legend Color
Black
Double-Sided
No
Header Legend Color
Yellow
Legend Style
Text
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header
Caution
State Specific Sign
No
Average Outdoor Durability
5 yr
Sign Mounting Location
Wall
Sign Header Text Color
Yellow
Graffiti Resistant
Yes
Maximum Service Temperature
250 Degrees F
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Outdoor Life Expectancy
5 yr
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Sign Legend Style
Text
ANSI 969 Compliant
No
Sign Legend
Safety Shoes Must Be Worn In This Area
Sign Header Background Color
Black
Corrosion Resistant
Yes
Write on Surface
No
Sign Legend Background Color
Yellow
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Material Properties
Rigid
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Shoes Must Be Worn In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.