Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 465V05

  • Mfr # 465V05

  • Zoro # G5619369


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Caution
Legend
Safety Shoes Required
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
465V05
Zoro #
G5619369
UPC #
00194484057466
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Safety Shoes Required
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Yellow
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Legend Style
Text
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Black
Header Background Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Legend Style
Text
Mounting Pattern
4 Corner
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Legend
Safety Shoes Required
Chemical Resistant
Yes
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Sign Header Background Color
Black
Average Outdoor Durability
5 yr
Write on Surface
No
Includes Mounting Hardware
No
Sign Header
Caution
Outdoor Life Expectancy
5 yr
Sign Legend Background Color
Yellow
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Yellow
Corrosion Resistant
Yes
Maximum Service Temperature
250 Degrees F
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Metal Detectable
No
Mirror Print
No
State Specific Sign
No
Sign Header Style
Text
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Shoes Required, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.