Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 465V44

  • Mfr # 465V44

  • Zoro # G5606470


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Caution
Legend
Wear Safety Shoes In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
465V44
Zoro #
G5606470
UPC #
00194484057831
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Wear Safety Shoes In This Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
ANSI Compliant
Yes
Double-Sided
No
Header Legend Color
Yellow
Legend Style
Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Anti-Slip Surface
No
Metal Detectable
No
Write on Surface
No
Maximum Service Temperature
250 Degrees F
Sign Header Style
Text
Sign Header Text Color
Yellow
Outdoor Life Expectancy
5 yr
Glow In The Dark
No
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Mirror Print
No
Includes Mounting Hardware
No
Average Outdoor Durability
5 yr
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Header
Caution
Sign Format
Traditional OSHA
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
Yellow
Sign Header Background Color
Black
State Specific Sign
No
Sign Legend
Wear Safety Shoes In This Area
Sign Legend Style
Text
Chemical Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Safety Shoes In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products