Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 465V60

  • Mfr # 465V60

  • Zoro # G5623167


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Danger
Legend
Safety Gloves Required
Width
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
465V60
Zoro #
G5623167
UPC #
00194484057961
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Safety Gloves Required
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Black, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Black, Red
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Legend Background Color
White
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Maximum Service Temperature
250 Degrees F
State Specific Sign
No
Outdoor Life Expectancy
5 yr
Sign Header
Danger
Sign Header Text Color
White
Header Pictogram ID
PPIC-61
Includes Mounting Hardware
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Sign Legend
Safety Gloves Required.
Write on Surface
No
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Sign Format
ANSI/OSHA Format
Sign Header Style
Symbol and Text
Corrosion Resistant
Yes
Mirror Print
No
ANSI 969 Compliant
No
Legend Pictogram Description
Gloves
Mounting Pattern
4 Corner
Sign Legend Style
Symbol and Text
Sign Header Background Color
Red
Chemical Resistant
Yes
Anti-Slip Surface
No
Legend Pictogram ID
PPEQ-946
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Safety Gloves Required., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.