Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 465W44

  • Mfr # 465W44

  • Zoro # G5588943


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Danger
Legend
Safety Shoes Required In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465W44
Zoro #
G5588943
UPC #
00194484058722
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Safety Shoes Required In This Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Black, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header Background Color
Black, Red
Header Legend Color
White
Double-Sided
No
Sign Legend Text Color
Black
Sign Format
ANSI/OSHA Format
Sign Header
Danger
State Specific Sign
No
Sign Header Style
Symbol and Text
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Safety Shoes Required In This Area.
Sign Mounting Location
Wall
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Mirror Print
No
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Average Outdoor Durability
5 yr
Sign Header Background Color
Red
Outdoor Life Expectancy
5 yr
Metal Detectable
No
Sign Header Text Color
White
Number of Printed Sides
1
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Safety Shoes Required In This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.