Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 465W53

  • Mfr # 465W53

  • Zoro # G5614782


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Notice
Legend
Safety Shoes Required In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465W53
Zoro #
G5614782
UPC #
00194484058814
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
Safety Shoes Required In This Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
Sign Legend Color
Black
Legend Style
Text
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Legend Color
White
OSHA Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Chemical Resistant
Yes
Sign Header
Notice
Protective Coating
Clear Liquid Laminate
Sign Header Background Color
Blue
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
Safety Shoes Required In This Area
Number of Printed Sides
1
Sign Header Text Color
White
Corrosion Resistant
Yes
Average Outdoor Durability
5 yr
Material Properties
Rigid
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
Mirror Print
No
Graffiti Resistant
Yes
Maximum Service Temperature
250 Degrees F
Metal Detectable
No
Mounting Pattern
4 Corner
Sign Legend Style
Text
Outdoor Life Expectancy
5 yr
Sign Header Style
Text
Write on Surface
No
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Shoes Required In This Area, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products