Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 465W67

  • Mfr # 465W67

  • Zoro # G5620793


product price:  $16.99
/ea

Key Features

Header
Notice
Legend
Steel Toe Shoes Required In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465W67
Zoro #
G5620793
UPC #
00194484058951
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
Steel Toe Shoes Required In This Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Background Color
Blue
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Glow In The Dark
No
Write on Surface
No
Sign Format
Traditional OSHA
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Sign Header
Notice
Sign Header Text Color
White
Sign Legend Style
Symbol and Text
Material Properties
Rigid
Anti-Slip Surface
No
Sign Legend
Steel Toe Shoes Required In This Area
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Maximum Service Temperature
250 Degrees F
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Sign Header Background Color
Blue
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Metal Detectable
No
Sign Legend Background Color
White
State Specific Sign
No
Sign Header Style
Text
Mounting Pattern
4 Corner
Average Outdoor Durability
5 yr
Chemical Resistant
Yes
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Steel Toe Shoes Required In This Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.