Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 465Y86

  • Mfr # 465Y86

  • Zoro # G5276868


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Caution
Legend
Hearing Protection Required After ___Hr(S)___dB
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465Y86
Zoro #
G5276868
UPC #
00194484007744
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Hearing Protection Required After ___Hr(S)___dB
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
Sign Legend Color
Black
Header Legend Color
Yellow
ANSI Compliant
Yes
Legend Style
Text
Header Background Color
Black
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Legend
Hearing Protection Required After ___Hr(S)___dB
Metal Detectable
No
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Glow In The Dark
No
Sign Legend Background Color
Yellow
ANSI 969 Compliant
No
Sign Header Text Color
Yellow
Sign Legend Style
Text
Graffiti Resistant
Yes
Sign Header Style
Text
Chemical Resistant
Yes
Sign Mounting Location
Wall
Write on Surface
No
Sign Header
Caution
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Sign Header Background Color
Black
Outdoor Life Expectancy
5 yr
Average Outdoor Durability
5 yr
Corrosion Resistant
Yes
State Specific Sign
No
Maximum Service Temperature
250 Degrees F
ANSI Standards
ANSI Z535
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hearing Protection Required After ___Hr(S)___dB, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.