Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 466D48

  • Mfr # 466D48

  • Zoro # G5773743


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Danger
Legend
Ear Protection Required
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466D48
Zoro #
G5773743
UPC #
00194484202361
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Ear Protection Required
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Header Legend Color
White
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
Sign Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
5 yr
Includes Mounting Hardware
No
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Sign Legend Background Color
White
Legend Pictogram Description
Ear Protection
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Legend Pictogram ID
PPEQ-907
Write on Surface
No
Sign Legend
Ear Protection Required.
Material Properties
Rigid
State Specific Sign
No
Corrosion Resistant
Yes
Sign Header Background Color
Black, Red
Anti-Slip Surface
No
Sign Header Style
Symbol and Text
Mirror Print
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Sign Legend Style
Symbol and Text
Sign Header
Danger
Mounting Pattern
4 Corner
Metal Detectable
No
Chemical Resistant
Yes
Average Outdoor Durability
5 yr
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
ANSI/OSHA Format
Header Pictogram ID
PPIC-61
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Ear Protection Required., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.