Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 466G71

  • Mfr # 466G71

  • Zoro # G5898608


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Warning
Legend
Noise Area May Cause Hearing Loss Use Proper Ear Protection
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466G71
Zoro #
G5898608
UPC #
00194484203337
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Warning
Legend
Noise Area May Cause Hearing Loss Use Proper Ear Protection
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Double-Sided
No
Header Background Color
Red
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Warning
Write on Surface
No
Sign Header Text Color
White
Chemical Resistant
Yes
State Specific Sign
No
Average Outdoor Durability
5 yr
Outdoor Life Expectancy
5 yr
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Metal Detectable
No
Graffiti Resistant
Yes
Material Properties
Rigid
Sign Format
Other Format
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Red
Sign Legend Style
Text
Maximum Service Temperature
250 Degrees F
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Sign Header Style
Text
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Sign Legend
Noise Area May Cause Hearing Loss Use Peoper Ear Protection
Mirror Print
No
Number of Printed Sides
1
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Noise Area May Cause Hearing Loss Use Peoper Ear Protection, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.