Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 466G84

  • Mfr # 466G84

  • Zoro # G5814790


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Warning
Legend
Ear Protection Required In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466G84
Zoro #
G5814790
UPC #
00194484203375
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Warning
Legend
Ear Protection Required In This Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Orange
Legend Style
Text
Header Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
Sign Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black
Glow In The Dark
No
Mirror Print
No
Sign Header Background Color
Black, Orange
Mounting Pattern
4 Corner
Minimum Application Temperature
-40 Degrees F
Sign Header
Warning
Sign Legend Style
Text
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Corrosion Resistant
Yes
Sign Legend Background Color
Orange
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
Black
Sign Mounting Location
Wall
Chemical Resistant
Yes
Sign Header Style
Text
Outdoor Life Expectancy
5 yr
Write on Surface
No
Maximum Service Temperature
250 Degrees F
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Includes Mounting Hardware
No
Anti-Slip Surface
No
ANSI 969 Compliant
No
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Material Properties
Rigid
Sign Format
Traditional OSHA
State Specific Sign
No
Sign Legend
Ear Protection Required In This Area
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ear Protection Required In This Area, Sign Legend Background Color Orange, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.