Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 466K09

  • Mfr # 466K09

  • Zoro # G5769607


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
No Header
Legend
Hard Hat Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466K09
Zoro #
G5769607
UPC #
00194484061456
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Hard Hat Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Color
Red
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.135(a)(1)
Sign Legend Text Color
Red
Glow In The Dark
No
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Sign Legend
Hard Hat Area
Mounting Pattern
4 Corner
Sign Legend Style
Text
Material Properties
Rigid
Number of Printed Sides
1
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.135(a)(1)
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
White
Chemical Resistant
Yes
Maximum Service Temperature
250 Degrees F
Outdoor Life Expectancy
5 yr
Sign Format
Other Format
Graffiti Resistant
Yes
Metal Detectable
No
Sign Header
No Header
Average Outdoor Durability
5 yr
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
State Specific Sign
No
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Hard Hat Area, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.