Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 466K35

  • Mfr # 466K35

  • Zoro # G5497998


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
No Header
Legend
Hard Hats Required When This Equipment Is Operating
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
466K35
Zoro #
G5497998
UPC #
00194484061487
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Hard Hats Required When This Equipment Is Operating
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.135(a)(1)
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
5 yr
Graffiti Resistant
Yes
Material Properties
Rigid
Anti-Slip Surface
No
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Sign Legend Background Color
Yellow
Legend Pictogram Description
Head Protection
Sign Format
Other Format
State Specific Sign
No
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Header
No Header
Number of Printed Sides
1
Average Outdoor Durability
5 yr
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.135(a)(1)
Mirror Print
No
ANSI Standards
ANSI Z535
Sign Legend
Hard Hats Required When This Equipment Is Operating
Maximum Service Temperature
250 Degrees F
Legend Pictogram ID
PPEQ-909
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Chemical Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Hard Hats Required When This Equipment Is Operating, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.