Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 466K50

  • Mfr # 466K50

  • Zoro # G5130927


product price:  $14.99
/ea
Sold in multiples of 2 for $29.98

Key Features

Header
Caution
Legend
Bump Caps Must Be Worn In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
466K50
Zoro #
G5130927
UPC #
00194484009540
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Bump Caps Must Be Worn In This Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Header Background Color
Yellow
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black, Blue, White
Legend Style
Symbol and Text
OSHA Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535
ANSI Compliant
Yes
Sign Legend Text Color
Black, Blue
Glow In The Dark
No
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Legend Pictogram Description
Head Protection
Write on Surface
No
Sign Legend
Bump Caps Must Be Worn In This Area.
Outdoor Life Expectancy
5 yr
Mounting Pattern
4 Corner
Sign Header Style
Symbol and Text
Legend Pictogram ID
PPEQ-207
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Format
ANSI/OSHA Format
Maximum Service Temperature
250 Degrees F
State Specific Sign
No
Header Pictogram ID
PPIC-55
Sign Header Background Color
Yellow
Average Outdoor Durability
5 yr
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
Yes
Sign Header
Caution
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Metal Detectable
No
Sign Header Text Color
Black
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Bump Caps Must Be Worn In This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.