Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 466K58

  • Mfr # 466K58

  • Zoro # G5844260


product price:  $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Header
Caution
Legend
Hard Hat Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
466K58
Zoro #
G5844260
UPC #
00194484203665
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Hard Hat Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Header Background Color
Black
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.135(a)(1)
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Legend Color
Yellow
Sign Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Legend Background Color
Yellow
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.135(a)(1)
Maximum Service Temperature
250 Degrees F
Sign Header Background Color
Black
Sign Legend
Hard Hat Area
Sign Format
Traditional OSHA
Chemical Resistant
Yes
Metal Detectable
No
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Outdoor Life Expectancy
5 yr
Sign Mounting Location
Wall
Mirror Print
No
Anti-Slip Surface
No
Number of Printed Sides
1
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
Yellow
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Material Properties
Rigid
Sign Header Style
Text
Sign Header
Caution
Average Outdoor Durability
5 yr
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hard Hat Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products