Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 466N10

  • Mfr # 466N10

  • Zoro # G5605603


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Notice
Legend
Hard Hats Must Be Worn In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
466N10
Zoro #
G5605603
UPC #
00194484145767
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
Hard Hats Must Be Worn In This Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Header Background Color
Blue
Sign Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.135(a)(1)
Header Legend Color
White
Sign Legend Text Color
Black
Mounting Pattern
4 Corner
Maximum Service Temperature
250 Degrees F
Number of Printed Sides
1
Sign Header Style
Text
Sign Legend Style
Text
Includes Mounting Hardware
No
Sign Legend Background Color
White
Mirror Print
No
State Specific Sign
No
ANSI 969 Compliant
No
Sign Header Background Color
Blue
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Sign Header
Notice
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Sign Header Text Color
White
Outdoor Life Expectancy
5 yr
ANSI Standards
ANSI Z535
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Traditional OSHA
Sign Legend
Hard Hats Must Be Worn In This Area
Chemical Resistant
Yes
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Glow In The Dark
No
Write on Surface
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.135(a)(1)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hard Hats Must Be Worn In This Area, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products