Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 466N36

  • Mfr # 466N36

  • Zoro # G5205860


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Notice
Legend
Hard Hats Required In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
466N36
Zoro #
G5205860
UPC #
00194484010133
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
Hard Hats Required In This Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
Legend Style
Text
Sign Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.135(a)(1)
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Sign Header
Notice
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
Sign Header Style
Text
Sign Legend Background Color
White
Mirror Print
No
Sign Mounting Location
Wall
Average Outdoor Durability
5 yr
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Sign Legend Style
Text
Sign Legend
Hard Hats Required In This Area
Maximum Service Temperature
250 Degrees F
Glow In The Dark
No
Anti-Slip Surface
No
Includes Mounting Hardware
No
Metal Detectable
No
Write on Surface
No
Sign Header Text Color
White
Outdoor Life Expectancy
5 yr
Chemical Resistant
Yes
Sign Header Background Color
Blue
Graffiti Resistant
Yes
Number of Printed Sides
1
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.135(a)(1)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hard Hats Required In This Area, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.