Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 466R46

  • Mfr # 466R46

  • Zoro # G5585610


product price:  $16.99
/ea

Key Features

Header
Notice
Legend
Life Jackets Must Be Worn Beyond This Point
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
466R46
Zoro #
G5585610
UPC #
00194484147396
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
Life Jackets Must Be Worn Beyond This Point
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Legend Style
Text
Double-Sided
No
Header Background Color
Blue
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,29 CFR 1915.158(a)(1),29 CFR 1926.106(a),29 CFR 1918.105(b)
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header Background Color
Blue
Sign Legend Background Color
White
State Specific Sign
No
Anti-Slip Surface
No
Sign Header Style
Text
Maximum Service Temperature
250 Degrees F
Outdoor Life Expectancy
5 yr
Chemical Resistant
Yes
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Metal Detectable
No
Write on Surface
No
Graffiti Resistant
Yes
Average Outdoor Durability
5 yr
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Header
Notice
Sign Format
Traditional OSHA
Material Properties
Rigid
Sign Legend
Life Jackets Must Be Worn Beyond This Point
Mounting Pattern
4 Corner
Mirror Print
No
Sign Header Text Color
White
Sign Legend Style
Text
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Life Jackets Must Be Worn Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.