Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 466R94

  • Mfr # 466R94

  • Zoro # G5554488


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Think
Legend
Wear Proper Safety Equipment
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
466R94
Zoro #
G5554488
UPC #
00194484147877
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Think
Legend
Wear Proper Safety Equipment
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132
OSHA Compliant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Background Color
Green
Sign Legend Text Color
Black, White
Write on Surface
No
Number of Printed Sides
1
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Includes Mounting Hardware
No
Maximum Service Temperature
250 Degrees F
Anti-Slip Surface
No
Sign Legend Style
Text
ANSI 969 Compliant
No
Outdoor Life Expectancy
5 yr
Protective Coating
Clear Liquid Laminate
Sign Header
Think
Sign Legend Background Color
Green, White
Chemical Resistant
Yes
ANSI Standards
ANSI Z535
Mirror Print
No
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
Wear Proper Safety Equipment
Graffiti Resistant
Yes
Average Outdoor Durability
5 yr
Minimum Application Temperature
-40 Degrees F
Sign Format
Other Format
Metal Detectable
No
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Wear Proper Safety Equipment, Sign Legend Background Color Green, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products