Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 466T04

  • Mfr # 466T04

  • Zoro # G5569048


product price:  $16.99
/ea

Key Features

Header
Safety First
Legend
Remember Wear Safety Equipment
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
466T04
Zoro #
G5569048
UPC #
00194484147969
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Safety First
Legend
Remember Wear Safety Equipment
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
White
Header Background Color
Green
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132
Sign Legend Text Color
Black
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
State Specific Sign
No
Sign Legend Background Color
White
Chemical Resistant
Yes
Sign Mounting Location
Wall
Maximum Service Temperature
250 Degrees F
Graffiti Resistant
Yes
Sign Header Background Color
Green
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Sign Legend
Remember Wear Safety Equipment
Sign Header Style
Text
Minimum Application Temperature
-40 Degrees F
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Average Outdoor Durability
5 yr
Outdoor Life Expectancy
5 yr
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132
Write on Surface
No
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Sign Header
Safety First
Mirror Print
No
Glow In The Dark
No
Includes Mounting Hardware
No
Metal Detectable
No
Sign Legend Style
Text
Sign Header Text Color
White
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Remember Wear Safety Equipment, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.