Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 466V24

  • Mfr # 466V24

  • Zoro # G5623368


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Caution
Legend
Wear Safety Glasses When Using Equipment
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
466V24
Zoro #
G5623368
UPC #
00194484149819
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Wear Safety Glasses When Using Equipment
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Text
Header Legend Color
Yellow
Header Background Color
Black
Sign Legend Text Color
Black
Maximum Service Temperature
250 Degrees F
Outdoor Life Expectancy
5 yr
Sign Legend Background Color
Yellow
Anti-Slip Surface
No
Chemical Resistant
Yes
State Specific Sign
No
Average Outdoor Durability
5 yr
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Glow In The Dark
No
Metal Detectable
No
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Sign Legend
Wear Safety Glasses When Using Equipment
Sign Mounting Location
Wall
Sign Header Text Color
Yellow
Mounting Pattern
4 Corner
Sign Format
Traditional OSHA
Sign Header
Caution
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black
Sign Legend Style
Text
Write on Surface
No
Includes Mounting Hardware
No
Sign Header Style
Text
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Safety Glasses When Using Equipment, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products