Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 466V68

  • Mfr # 466V68

  • Zoro # G5577770


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Caution
Legend
Do Not Operate Without Eye Protection May Cause Eye Injury
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
466V68
Zoro #
G5577770
UPC #
00194484062026
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Do Not Operate Without Eye Protection May Cause Eye Injury
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
OSHA Compliant
Yes
Sign Legend Color
Black, Blue
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
Header Background Color
Yellow
Legend Style
Symbol and Text
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
Sign Legend Text Color
Black, Blue
Glow In The Dark
No
Sign Mounting Location
Wall
Write on Surface
No
Average Outdoor Durability
5 yr
Legend Pictogram ID
PPEQ-201
Anti-Slip Surface
No
Sign Header Text Color
Black
Sign Legend Background Color
White
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Number of Printed Sides
1
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Yellow
Maximum Service Temperature
250 Degrees F
Sign Header
Caution
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Metal Detectable
No
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Sign Format
ANSI/OSHA Format
Sign Header Style
Symbol and Text
Sign Legend
Do Not Operate Without Eye Protection. May Cause Eye Injury.
Header Pictogram ID
PPIC-55
Legend Pictogram Description
Eye Protection
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Operate Without Eye Protection. May Cause Eye Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.