Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 466W49

  • Mfr # 466W49

  • Zoro # G5774172


product price:  $17.79
/ea

Key Features

Header
Caution
Legend
Wear Eye Protection
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
466W49
Zoro #
G5774172
UPC #
00194484205201
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Wear Eye Protection
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Double-Sided
No
Header Legend Color
Yellow
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
Header Background Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Maximum Service Temperature
250 Degrees F
Material Properties
Rigid
Chemical Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Header Style
Text
Average Outdoor Durability
5 yr
Sign Header
Caution
Number of Printed Sides
1
Glow In The Dark
No
Mounting Pattern
4 Corner
State Specific Sign
No
Sign Header Text Color
Yellow
Mirror Print
No
Write on Surface
No
Sign Header Background Color
Black
Sign Legend Background Color
Yellow
ANSI Standards
ANSI Z535
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Outdoor Life Expectancy
5 yr
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Sign Legend
Wear Eye Protection
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Eye Protection, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.